Interceptors
Mfr # Z1185-7-3IP
Zoro # G122413327
product price: $11,921.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1185-7-3IP
Zoro #
G122413327
UPC #
670240054325
Country of Origin
United States
Description
Lint Interceptor, Outlet Connection Type No Hub, Application Lint, Color White, Features Acid Resistant, Non-Skid Cover, Primary and Secondary Screens, Maximum Temperature Not Applicable, Standards Not Applicable, Overall Diameter Not Applicable, Inlet Pipe Size 3 in, Finish Coated, Flow Rate 70 gpm, Capacity 155 lb, Includes Lint Interceptor, Material Aluminum, Steel, Outlet Pipe Size 3 in, Product Type Lint Interceptor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.