Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-SSH

  • Zoro # G512041413


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Valve Type
Ceramic Disc
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-SSH
Zoro #
G512041413
UPC #
889934242324
Country of Origin
India

Dimensions

Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Power Source
Battery, Hydropower
Series
AquaSense(R)
Includes
Single Supply Hose
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Spout Reach
4 1/2 in
Temperature - Minimum
33 Degrees F
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Number of Mounting Holes
1
Flow Type
Spray
Time Out
30 sec
Ligature Resistance
Not Ligature-Resistant
Includes Batteries
Batteries Included
Inlet Connection Type
NPT
Vandal Resistance
Vandal-Resistant Outlet
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Includes Drain
Drain Not Included
Spout Shape
Arc
CEC Compliance
CEC Compliant
Temperature Control
Adjustable Temperature
Includes Handle
Handle Not Included
Sensor Range - Maximum
8 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Included
Spout Style
Fixed

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.