Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-ACA

  • Zoro # G512041451


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Sensor Type
Fixed
Includes
Connector Wire, Plug-in Power Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-ACA
Zoro #
G512041451
UPC #
889934241471
Country of Origin
India

Dimensions

Spout Height - Maximum
4 3/8 in
Overall Width
5 7/8 in
Spout Outlet Height
3 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Sensor Type
Fixed
Includes
Connector Wire, Plug-in Power Converter
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
Power Source
Hardwired
Application
Commercial
Spout Reach
4 1/2 in
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Time Out
30 sec
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in
Inlet Connection Type
NPSM
Flow Type
Spray
Includes Drain
Drain Not Included
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
125 psi
Spout Style
Fixed
Number of Mounting Holes
3
Includes Transformer
Transformer Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Minimum
33 Degrees F
Temperature Control Method
Mixing Valve Not Included
Includes Handle
Handle Not Included
Temperature Control
Adjustable Temperature
Spout Shape
Arc
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.