Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CP4

  • Zoro # G912041440


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-CP4
Zoro #
G912041440
UPC #
889934241556
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
8 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Spout Reach
5 11/16 in
Includes
4 in Cover Plate, Single Supply Hose
Application
Commercial
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Style
Fixed
Includes Drain
Drain Not Included
Includes Batteries
Batteries Included
Inlet Connection Type
NPSM
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Time Out
30 sec
Temperature - Minimum
33 Degrees F
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Required
CEC Compliance
Not CEC Compliant
Temperature Control Method
Mixing Valve Not Included
Temperature Control
Adjustable Temperature
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.