Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-FC1.5

  • Zoro # G412041414


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-FC1.5
Zoro #
G412041414
UPC #
889934241099
Country of Origin
India

Dimensions

Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
12 1/4 in
Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Includes
Single Supply Hose
Sensor Type
Fixed
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Application
Commercial
Spout Reach
5 11/16 in
Series
AquaSense(R)
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
8 in
Operation Method
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Includes Handle
Handle Not Included
Flow Type
Laminar
Temperature - Minimum
33 Degrees F
Spout Shape
Gooseneck
Temperature Control
Adjustable Temperature
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Required
For Location
Bathroom
Includes Drain
Drain Not Included
Spout Style
Fixed
Temperature Control Method
Mixing Valve Not Included
Pressure - Maximum
125 psi
Water Supply Type
Hot and Cold Lines
Includes Batteries
Batteries Included
Time Out
30 sec
CEC Compliance
CEC Compliant

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.