Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920

  • Zoro # G112041424


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Includes
Aerator and Key, Electronic Box, Hydrogenator, Mounting Hardware
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920
Zoro #
G112041424
UPC #
889934241549
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Includes
Aerator and Key, Electronic Box, Hydrogenator, Mounting Hardware
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Power Source
Battery, Hydropower
Application
Commercial
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1 / CSA B125.1
Sensor Type
Fixed
Valve Type
Ceramic Disc
Spout Reach
5 11/16 in
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Required
Temperature - Minimum
33 Degrees F
Temperature - Maximum
140 Degrees F
CEC Compliance
Not CEC Compliant
Temperature Control Method
Mixing Valve Not Included
Number of Mounting Holes
1
Time Out
30 sec
Flow Type
Spray
Inlet Connection Type
NPSM
Water Supply Type
Hot and Cold Lines
Number of Batteries
6
Sensor Range - Maximum
8 in
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Temperature Control
Adjustable Temperature
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
For Location
Bathroom
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Includes Batteries
Batteries Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.