K Z100 Cast Iron 4in High Water Level Regulator P.N. 631740031

  • Mfr # P100-W4

  • Zoro # G215819401


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.25 in
Material of Construction
CastIron
Length (In.)
13.625 in
Width
13.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-W4
Zoro #
G215819401
UPC #
670240231597
Country of Origin
China

Dimensions

Height (In.)
1.25 in
Length (In.)
13.625 in
Width
13.625 in

Details

Material of Construction
CastIron

Description

Zurn's 4in high internal water dam can used as on a roof drain that is designated to be an overflow drain for the Z100 roof drain


  • Water Dam replaces clamp collar
  • Durable construction stands up to tough environments
  • Part/Repair Part - Water Dam Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.