Shop ZURN
See all product information
Create Account
K Z125 Galvanized Steel 16in x 16in Deck Plate P.N. 663730014-USA
- Mfr # P125-DP-USA
- Zoro # G415797295
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
16 in
Material of Construction
Steel
Height (In.)
1.25 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P125-DP-USA
- Zoro #
- G415797295
- UPC #
- 670240011052
- Country of Origin
- United States
Dimensions
- Length (In.)
- 16 in
- Height (In.)
- 1.25 in
- Width
- 16 in
Details
- Material of Construction
- Steel
Description
Zurn's 16in x 16in galvanized steel deck plate allows for the entire roof drain assembly to be installed from the topside of the roof requiring only pipe connection installation from the underside
- Deck plate replaces the need for separate under deck clamps and roof-sump receivers
- Multiple slot arrangements to accommodate a variety of roof decks
- Constructed of 14-gauge steel with a corrosive-resistant finish
- Replacement/Repair Part - Deck Plate Only
- Design accommodates new construction and retrofit applications
- 1-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.