Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen P-Trap, 1-1/2" Pipe Dia., Brass

  • Mfr # ZR365-PC

  • Zoro # G3984097


product price: $37.45
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
For Use With
Wall Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR365-PC
Zoro #
G3984097
UPC #
670240539662
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length (In.)
12-1/2"
Pipe Dia. (In.)
1-1/2"
Overall Length
12 1/2 in
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
For Use With
Wall Drain
Grid Material
Brass
Includes
Escutcheon, Nuts
Item
P-Trap
Gauge
17 ga
Connection
Compression
Color/Finish
Chrome
Material of Construction
Brass
Drain Material
Chrome-Plated Brass
Standards
B125.2, CSA B125.1, cUPC
Type
Kitchen
Finish
Chrome
Material
Brass
Product Type
Trap
Inlet Connection Type
Slip
Trap Type
J-Bend
Color
Silver
Includes Cleanout
No
Outlet Connection Type
Compression

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Escutcheon, Nuts, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.