Large Push Button Assembly, 1-1/2 in.Size
Mfr # PH6000-HYL3-FW
Zoro # G3984928
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Size
1 1/2 in
For Use With
ZH6003AV, ZH6611AV-MBP
Temp. Range
33 Degrees to 100 Degrees F
Body Material
Brass
Product Type
Push Button Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6000-HYL3-FW
Zoro #
G3984928
UPC #
670240414822
Country of Origin
United States
Dimensions
Size
1 1/2 in
Details
Item
Push Button Assembly
For Use With
ZH6003AV, ZH6611AV-MBP
Temp. Range
33 Degrees to 100 Degrees F
Body Material
Brass
Product Type
Push Button Assembly
Compatible with Series
Aquaflush, AquaVantage, ZH
Operating Temperature - Maximum
100 Degrees F
Material
Brass
Operating Temperature - Minimum
33 Degrees F
Description
Push Button Assembly, Product Type Push Button Assembly, Material Brass, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.