Zoro Homepage

Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16"

  • Mfr # Z5320-PED

  • Zoro # G0173629


product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Plastic
Mounting Type
Wall
Color
White
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5320-PED
Zoro #
G0173629
UPC #
670240390232
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
9 7/8 in
Overall Height
14 in
Bowl Size
23 in x 20 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr

Description

Lavatory Sink, Without Faucet, Body Material Plastic, Mounting Type Wall, Color White, Overall Length 20 In., Overall Width 23 In., Overall Height 15-1/2 In., Bowl Size 16 In., Bowl Depth 3 In., ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Faucet Operation Dual Handle, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4, Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Lavatory and Half Pedastal Base, Manufacturers Warranty Length 3 yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.