Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z826F1-XL

  • Zoro # G5130745


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z826F1-XL
Zoro #
G5130745
UPC #
670240491373
Country of Origin
United States

Dimensions

Overall Height
5-1/8 in
Height
5-1/8 in
Spout Length
6"
Overall Width
12 in
For Surface Thickness - Maximum
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Height - Maximum
5 1/8 in
Spout Outlet Height
3 3/4 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Laboratory Faucet
Standards
AB1953, ASME A112.18.1/CSA B125.1
Valve Type
Ceramic Disc
Includes
Stainless Steel Braided Hose
Faucet Spout
Swing
Replacement Cartridge
4JPA3 or 4JPA4
Temp. Control
No
Connection
3/8 in
Features
Quarter Turn Ceramic Disc Cartridge
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Laboratory Faucet
ADA Compliance
ADA Compliant
Series
AquaSpec
Application
Commercial
Spout Reach
6 in
Operation Method
Manual
For Location
Laboratory
Spout Shape
Straight
Ligature Resistance
No
Outlet Type
Standard
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
1
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Spout Style
Fixed
Legend Style
Color
Installation Type
Deck
For Water Temperature
Cold Water, Hot Water

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.