Low Lead - 1/2in x 1/2in Barb - 1/4 Turn Ball Valve - Plated

  • Mfr # QQBV33GX

  • Zoro # G515778637


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Pipe Size
0.5 in
For Media
Water
Connection Type
Barb
Max. Pressure
160 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQBV33GX
Zoro #
G515778637
UPC #
84169014252
Country of Origin
Germany

Dimensions

Pipe Size
0.5 in
Overall Length
4.2 in
Overall Width
2 in
Overall Height
1 in

Details

Ball Port Style
Full Port
For Media
Water
Connection Type
Barb
Max. Pressure
160 PSI
Body Material
Brass
Operating Temperature - Maximum
200° F

Description

The 1/2in barb x 1/2in barb brass fitting provides contractors with speedy installation and cost savings that is perfect for commercial or residential applications. The versatile construction can be uses to either isolate a fixture or main line for easy maintenance and repairs. The lead-free eco-brass construction delivers dependability and peace of mind for building owners. High-temp and freeze-resistant materials allows for adaptation to hot and cold water applications for PEX systems.


  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • This versatile brass valve can be used to either isolate a fixture or main line for easy maintenance and repairs
  • Cooper construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61-certified
  • 25-year limited warranty proven to last the lifetime of the building
  • Used in PEX hot and cold water plumbing applications
  • Easy to Install
  • Easy turn lever handle
  • Low-Lead Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.