Shop ZURN

Manl Lav Systm- 20X18 Wall Hng, 0.5 GPM Sngle Cntrl Fct, Grd Drn, Ptrp w/Clnout

  • Mfr # Z.L2.M

  • Zoro # G815797215


product price:  $408.57
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Brass;VitreousChina
Mounting Type
Deckmount
Color
Chrome;White
Overall Length
18.25 in
Overall Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z.L2.M
Zoro #
G815797215
UPC #
889934179453
Country of Origin
Germany

Dimensions

Overall Length
18.25 in
Overall Width
21.5 in
Overall Height
36.375 in

Details

Body Material
Brass;VitreousChina
Mounting Type
Deckmount
Color
Chrome;White
Includes
Lavatory, Faucet, Grid Strainer, P-trap, Angle Stop
Bowl Shape
Rectangle
Finish
PC

Description

Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5344 - 20in x 18in wall-hung, concealed carrier arm lavatory includes the lead-free Z81000-XL-3M polished chrome plated centerset, deck-mount single control faucet with 5in integral spout, ceramic disc cartridge, temperature limit stop, lever control, 0.5 gpm flow control aerator along with support and shipping from one manufacturer.


  • Single control faucet and 0.5 gpm aerator
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.