Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831B4-XL-FC

  • Zoro # G4555223


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Handles
2
Mounting Type
Widespread
Finish
Chrome
Spout Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831B4-XL-FC
Zoro #
G4555223
UPC #
670240368811
Country of Origin
United States

Dimensions

Overall Height
15 1/4 in
Spout Length
11 in
Height
11 in
Spout Height
11 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
11 in
Spout Outlet Height
6 7/8 in
Overall Width
14 3/10 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Number of Handles
2
Mounting Type
Widespread
Finish
Chrome
Spout Shape
Gooseneck
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Connection
1/2 in MNPS
Faucet Spout
Swing
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Series
AquaSpec(R)
Temp. Control
Yes
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
Manual
Type
Two Handle
Features
Adjustable Mounting Center
Spout Reach
5 3/8 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Temperature - Maximum
180 Degrees F
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Operation Method
Manual
Flow Type
Aerated
Flow Rate - Maximum
2 gpm
Ligature Resistance
No
For Location
Bathroom, Kitchen
Pressure - Maximum
125 psi
Number of Mounting Holes
3
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
6 in
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
20 in
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.