Shop KINGSTON BRASS
See all product information
Create Account
Restoration Basin Tap Faucet, Polished Chrome
- Mfr # KS3201AL
- Zoro # G3915248
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3201AL
- Zoro #
- G3915248
- UPC #
- 663370012075
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Number of Mounting Holes
- 2
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Basin Tap Faucet
- Valve Type
- Ceramic Disc Cartridge
- Cold Cartridge Item#
- KSRPL3200CC
- Share H&C Handle Item#
- CCML1CS
- Collection
- Restoration
- Drain Included
- No
- Installation Type
- Single Hole
- Handles Included
- true
- Handle Style
- Lever
- Theme
- Traditional
- Hot Cartridge Item#
- KSRPL3200HC
- Item Weight (lbs)
- 2.54
- Pulldown Spray
- FALSE
Dimensions
- Item Width (Inch)
- 3.5
- Item Length (Inch)
- 4
- Height
- 1.75
- Maximum Deck Thickness
- 1.75 in
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Restoration Basin Faucet With Metal Lever Handle and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.