Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831B4-XL-ICT

  • Zoro # G5389246


product price:  $254.35
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831B4-XL-ICT
Zoro #
G5389246
UPC #
670240368897
Country of Origin
United States

Dimensions

Spout Length
5 3/8 in
Overall Height
15 1/4 in
Spout Height
11 in
Overall Width
12 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 in
For Surface Thickness - Maximum
4 1/4 in
Spout Outlet Height
6 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Gooseneck
Includes
Interconnecting Copper-Supply Tubes for 8" In-Line Centers, Mounting Hardware
ADA Compliance
ADA Compliant
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection
1/2 in MNPS
Series
AquaSpec(R)
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Power Source
Manual
Valve Type
Ceramic Disc
Features
Adjustable Mounting Center
Spout Reach
5 3/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
6 in
Number of Mounting Holes
3
Ligature Resistance
No
Operation Method
Manual
For Location
Bathroom, Kitchen
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Temperature - Maximum
180 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
20 in
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.