Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831R1-XL-3M

  • Zoro # G3107015


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z831R1-XL-3M
Zoro #
G3107015
UPC #
670240370098
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Spout Length
6 3/8 in
Height
3-1/8 in
Spout Height
3 in
Overall Width
12 1/5 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1
Faucet Spout
Fixed
Replacement Cartridge
4JPA5 or 4JPA6
Temp. Control
Yes
ADA Compliance
ADA Compliant
Connection
3/8 in Compression
Includes
Mounting Hardware
Valve Type
Ceramic Disc
Features
Adjustable Mounting Center
Power Source
Manual
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 1/8 in
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Location
Bathroom
Spout Shape
Arc
Flow Rate - Maximum
0.5 gpm
CEC Compliance
Not CEC Compliant
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Maximum
180 Degrees F
Flow Type
Aerated
Ligature Resistance
No
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.