Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z82702-XL

  • Zoro # G5134832


product price: $125.39
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
3-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z82702-XL
Zoro #
G5134832
UPC #
670240368149
Country of Origin
United States

Dimensions

Height
3-7/16"
Spout Length
3 3/4 in
Connection Size
1/2" NPSM
Overall Height
3-7/16"
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 1/4 in
Spout Height
2 7/8 in
Overall Width
14 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
2 7/8 in
Spout Outlet Height
1 3/8 in
Inlet Connection Size
1/2 in

Details

Faucet Operation
Manual
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
No
Application
Commercial
Finish
Chrome
Handle Type
Cross
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Pressure Compensating Aerator
Item
Low Arc Bathroom Faucet
Connection
1/2" MNPS
Series
AquaSpec(R)
Faucet Type
Bathroom Sink Faucet
Compliance
California Health and Safety Code 116875; Vermont 2470h
Vandal Resistant Features
Vandal Resistant Handles
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Standards
AB1953, ASME A112.18.1
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Faucet Spout
Fixed
Faucet Handle Type
Cross
Replacement Cartridge
4JPA3
Ligature Resistant
No
Commercial / Residential
Commercial
Faucet Finish
Chrome
Residential / Commercial
Commercial
ADA Compliance
Not ADA Compliant
Valve Type
Ceramic Disc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Adjustable Arm Inlet
Flow Outlet Type (Faucet)
Aerated
Power Source
Manual
Replacement Cartridge Mfr. Model Number
59517005
Faucet Activation
Manual
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
3 3/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Temperature Control
Non-Adjustable Temperature
Material of Construction
Brass
Flow Type
Spray
Product Type
Faucet
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
2.2 gpm
Warranty
3 yr
For Location
Bathroom
Operation Method
Manual
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
59517005
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Arc
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.