Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z867R0-XL

  • Zoro # G3091006


product price:  $360.25
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z867R0-XL
Zoro #
G3091006
UPC #
094713206576
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Height
5"
Connection Size
1/2" NPSM
Spout Length
5 in
Max. Installation Surface Thickness
1 1/8 in
Spout Height
3 1/4 in
Water Inlet Connection Size
1/2 in
Overall Width
12 in
Spout Height - Maximum
3 1/4 in
Spout Outlet Height
2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Faucet Operation
Metering
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
1 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Mounting Type - Faucet
Deck
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
CEC Compliant
Non CEC Compliant
Includes
Integral Shank Filter, Mounting Hardware
Ligature Resistant
No
Flow Outlet Type (Faucet)
Aerated
Series
AquaSpec(R)
Connection
1/2" MNPS
Commercial / Residential
Commercial
Replacement Cartridge
G61754
ADA Compliance
ADA Compliant
Residential / Commercial
Commercial
Standards
ASME A112.18.1
Item
Low Arc Bathroom Faucet
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Handles
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Handle Type
Metering
Features
Adjustable Cycle Time
Type
Widespread, Two Handle
Power Source
Manual
Material
Cast Brass
Replacement Cartridge Mfr. Model Number
G61754
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Handle Material
Metal
Faucet Body Material
Brass
Spout Reach
4 1/4 in
Temperature Control
Adjustable Temperature
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Vandal Resistance
Vandal-Resistant Handle
Time Out
10 sec
Product Type
Faucet
Spout Shape
Arc
Number of Mounting Holes
3
Temperature - Maximum
180 Degrees F
Pressure - Maximum
80 psi
Flow Rate - Maximum
1 gpm
Warranty
Lifetime
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
6 in
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
G61754
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.