Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z86300-XL-3M

  • Zoro # G3314757


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z86300-XL-3M
Zoro #
G3314757
UPC #
670240480421
Country of Origin
United States

Dimensions

Overall Height
4 5/16 in
Height
4-5/16"
Spout Length
7 1/8 in
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
2 1/4 in
Water Inlet Connection Size
1/2 in
Spout Height
4 7/16 in
Overall Width
12 1/10 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
4 7/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 13/16 in
Overall Depth
6 5/8 in

Details

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Pressure Compensating Vandal Resistant
Vandal Resistant Features
Vandal Resistant Handles, Vandal Resistant Outlet
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Fixed
Faucet Finish
Chrome
Series
AquaSpec(R)
Flow Outlet Type - Faucet
Aerated
Includes
Integral Shank Filter, Mounting Hardware
Compliance
ADA
Flow Outlet Type (Faucet)
Aerated
Ligature Resistant
No
Mounting Type - Faucet
Deck
Item
Low Arc Bathroom Faucet
Faucet Handle Type
Metering
Replacement Cartridge
G61754
ADA Compliance
ADA Compliant
Connection
3/8" Compression
Residential / Commercial
Commercial
Standards
ASME A112.18.1
Commercial / Residential
Commercial
Battery Charger CEC Compliant
Non CEC Compliant
Features
Adjustable Cycle Time
Power Source
Manual
Material
Cast Brass
Faucet Body Material
Brass
Faucet Handle Material
Metal
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Spout Reach
6 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
G61754
CEC Compliant
Non CEC Compliant
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Pressure - Maximum
80 psi
CEC Compliance
Not CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
G61754
For Location
Bathroom
Flow Type
Spray
Number of Mounting Holes
1
Temperature - Maximum
140 Degrees F
Spout Shape
Arc
Time Out
10 sec
Operation Method
Manual
Product Type
Faucet
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Warranty
3 yr
For Water Temperature
Hot/Cold
Legend Style
Color

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.