Mixing Valve, 3/8" Inlet Size, Brass Body

  • Mfr # P6900-TMV-1-XL

  • Zoro # G5356132


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
0.5 to 4.0 gpm
Inlet Type
NPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-TMV-1-XL
Zoro #
G5356132
UPC #
670240387003
Country of Origin
China

Dimensions

Inlet Size
3/8 in
Overall Height
4 7/8 in
Outlet Size
5 55/64 in
Overall Width
4 3/16 in
Overall Length
4 3/16 in
Inlet Connection Size - Cold
3/8 in
Inlet Connection Size - Hot
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
0.5 to 4.0 gpm
Inlet Type
NPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Check Valves, Strainer Screen
Compliance
Lead Free
Inlet Temperature (Hot)
140 Degrees F
Max. Pressure
145 psi
Standards
ASSE 1070, CSA B125.70, cUPC, NSF 61-9
Temp. Range
95 Degrees to 115 Degrees F
For Use With
Baths, Faucet, Lavatories, Showers, Sinks
Body Material
Cast Bronze
Inlet Temperature (Cold)
34 Degrees F
Application
Point of Use, Sink
Valve Type
Thermostatic
Operating Temperature - Minimum Outlet
95 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Maximum Outlet
115 Degrees F
Inlet Temperature - Maximum Cold
75 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Hot
195 Degrees F
For Media
Water
Inlet Connection Type - Cold
Compression
Inlet Connection Type - Hot
Compression
Seal Material
FKM
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
145 psi
Outlet Connection Type
Compression

Description

Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.5 to 4.0 gpm, Inlet Type NPT, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 5 55/64 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 4 7/8 in, Overall Width 4 3/16 in, Inlet Temperature (Cold) 34 Degrees F, Inlet Temperature (Hot) 140 Degrees F, For Use With Baths, Faucet, Lavatories, Showers, Sinks, Includes Check Valves, Strainer Screen, Standards ASSE 1070, CSA B125.70, cUPC, NSF 61-9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.