Mop Sink 26 in x 26 in, 1, 0, Floor Mount, Cast Iron

  • Mfr # Z5850

  • Zoro # G4053869


product price:  $825.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
Cast Iron
Color
White
Overall Height
13 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5850
Zoro #
G4053869
UPC #
670240607897
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
28 in
Bowl Depth
8 in
Overall Width
28 in
Side Splash Height
5 in
Manufacturers Warranty Length
3 yr
Back Splash Height
5 in
Bowl Size
26 in x 26 in
Bowl Length
26 in
Bowl Width
26 in
Drain Opening Diameter
3 1/8 in

Details

Mounting Type
Floor Mount
Material
Cast Iron
Color
White
Bowl Shape
Corner
Drain Opening
3 1/8 in
Back Splash
Yes
Item
Mop Sink
Includes
Floor Sink
With Faucet / Without Faucet
Without Faucet
Standards
ASME A112.19.1, CSA B45.2
Side Splash
Yes
Number of Holes
0
Faucet Mounting Centers
8 in
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Finish
Enamel
Number of Stations
1
ADA Compliance
No
Number of Faucet Holes
0
Includes Work Table
No
Includes Drainboard
No
Compatible Mfr. Model Number
Z5850
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Wall
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Included
Sink Material
Cast Iron
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor
Number of Drainboards
0
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Sink Base Type
Frame
Sink Type
Mop
Compatible Manufacturer Part Number
Z5850
Number of Bowls
1
Includes Drop Front
Drop Front Included

Description

Mop Sink, ADA Compliance No, Back Splash Height 5 in, Bowl Depth 8 in, Corner, Bowl Size 26 in x 26 in, White, Drain Opening 3 1/8 in, Enamel, Gauge Not Applicable, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 13 in, Overall Length 28 in, Overall Width 28 in, Zurn, Side Splash Height 5 in, Cast Iron, Sink Type Mop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.