Zoro Homepage

Nail Clamp, Plastic, 1"H, 1 7/8"L

  • Mfr # QTALON3

  • Zoro # G3746215


product price: $0.99
/ea

Key Features

Material
Steel and Plastic
Type
Pipe
Height (In.)
1 in
Width (In.)
3/8 in
Length (In.)
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTALON3
Zoro #
G3746215
UPC #
084169087645
Country of Origin
China

Dimensions

Height (In.)
1 in
Width (In.)
3/8 in
Length (In.)
1 7/8 in
Tube Size (In.)
1/2 in
For Pipe Size
1/2 in
For Copper Tube Size
1/2 in
For Tube Outside Diameter
1/2 in
For Minimum Outside Diameter
5/8 in
For Maximum Outside Diameter
5/8 in
Nail Length
1/2 in
Overall Length
1 7/8 in
Overall Width
3/8 in
Overall Height
1 in

Description

Nail Clamp, Clamp Material Plastic, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Pipe Size 1/2 in, For Tube Outside Diameter 1/2 in, Overall Height 1 in, Overall Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.