Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Clamp, Plastic, 7/16"H, 3 3/4"L

  • Mfr # QTALON5

  • Zoro # G3745323


product price: $0.89
/ea

Key Features

Material
Steel and Plastic
Pipe Size (In.)
1 in
Type
Pipe
Height (In.)
7/16 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTALON5
Zoro #
G3745323
UPC #
084169203656
Country of Origin
China

Dimensions

Pipe Size (In.)
1 in
Height (In.)
7/16 in
Width (In.)
1/2 in
Length (In.)
3 3/4 in
Tube Size (In.)
1 in
Nail Length
1 in
For Minimum Outside Diameter
1 1/8 in
For Copper Tube Size
1 in
Overall Height
7/16 in
For Maximum Outside Diameter
1 1/8 in
Overall Length
3 3/4 in
For Pipe Size
1 in
For Tube Outside Diameter
1 in
Overall Width
1/2 in

Details

Material
Steel and Plastic
Item
Nail Clamp
Type
Pipe
Metal Detectable
Yes
Standards
ASTM F877 F1807
Includes
Nails
Clamp Material
Plastic
Nail Material
Steel
Mount Type
Nails
Series
Qtalon
For Use On
Pipe, Tube
Application
Hot and Cold Water Plumbing
Closure
J-Hook
For Environment
Joists, Wooden Surfaces, Studs, Subfloors, Wooden Beams

Description

Nail Clamp, Clamp Material Plastic, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 1/8 in, For Pipe Size 1 in, For Tube Outside Diameter 1 in, Overall Height 7/16 in, Overall Length 3 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.