Zoro Homepage

PEX Crimp Tool, 1/2In, For 10A573

  • Mfr # QCRT3CM

  • Zoro # G3746075


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1/2 in
Includes
Go/No-Go Gauge
Compliance
ASTM F1807, ASTM F877
Type
Crimp
Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRT3CM
Zoro #
G3746075
UPC #
084169514561
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1/2 in
Tool Length
11 in
Minimum Compatible Wire Size
0.5 in
Maximum Compatible Wire Size
0.5 in

Details

Item
PEX Tool
Includes
Go/No-Go Gauge
Compliance
ASTM F1807, ASTM F877
Type
Crimp
Material
Hardened Steel
Metal Detectable
Yes
For Use With
10A573
Body Material
Steel
Maximum Crimping Force
90 lb
Compatible Terminal Type
PEX Copper Crimp Ring
Standards
ASTM F1807, ASTM F877
Includes Crimping Die
No
Crimping Capacity
1/2 in
Compatible Connector Type
ASTM F1807, ASTM F2159
Crimper Style
PEX Copper Crimper Ring

Description

PEX Tool, Crimper Style PEX Copper Crimper Ring, Crimping Capacity 1/2 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 0.5 in, Maximum Compatible Wire Size 0.5 in, Maximum Crimping Force 90 lb, Tool Length 11 in, Body Material Steel, Includes Go/No-Go Gauge, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.