Zoro Homepage

PEX Tool Crimp Ring Remover

  • Mfr # QCRRT

  • Zoro # G3710691


product price: $43.15
/ea

Key Features

For Use With
Mfr. No. QCR3X, QCR4X, QCR5X
Metal Detectable
Yes
Material
Hardened Steel
Type
Crimp Ring Remover
Compliance
ASTM F1807, ASTM F877
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRRT
Zoro #
G3710691
UPC #
084169681003
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
8 in
Minimum Compatible Wire Size
0.5 in
Maximum Compatible Wire Size
1 in

Details

Item
PEX Tool
For Use With
Mfr. No. QCR3X, QCR4X, QCR5X
Metal Detectable
Yes
Material
Hardened Steel
Type
Crimp Ring Remover
Compliance
ASTM F1807, ASTM F877
Crimper Style
PEX Copper Crimper Ring Removal Tool
Maximum Crimping Force
50 lb
Includes Crimping Die
No
Compatible Terminal Type
PEX Copper Crimp Ring
Compatible Connector Type
ASTM F1807
Crimping Capacity
1 in, 1/2 in, 3/4 in, 5/8 in
Standards
ASTM F1807, ASTM F877
Body Material
Steel

Description

PEX Tool, Crimper Style PEX Copper Crimper Ring Removal Tool, Crimping Capacity 1 in, 1/2 in, 3/4 in, 5/8 in, Compatible Connector Type ASTM F1807, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 0.5 in, Maximum Compatible Wire Size 1 in, Maximum Crimping Force 50 lb, Tool Length 8 in, Body Material Steel, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.