Zoro Homepage

PEX Tubing, Blue, 3/4 in, 500 ft, 100 psi

  • Mfr # Q4PC500XBLUE

  • Zoro # G3744736


product price: $637.99
/ea
Free Shipping & Returns

Key Features

PEX Size
3/4 in
Inside Dia.
43/64 in
Outside Dia.
7/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4PC500XBLUE
Zoro #
G3744736
UPC #
084169667571
Country of Origin
United States

Dimensions

PEX Size
3/4 in
Inside Dia.
43/64 in
Outside Dia.
7/8 in
Tube Bend Radius
5 1/4 in
Tube Length
500 ft
Wall Thickness
0.097 in
Overall Length
500 ft
Bend Radius
5 1/4 in
Outside Diameter
7/8 in
PEX Copper Tube Size
3/4 in
Inside Diameter
21/32 in
Pipe Size
3/4"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
B
Max. Pressure
100 psi
Tube Color
Blue
Item
Tubing
Temp. Range
33 Degrees F to 180 Degrees F
Standards
ASTM F1807
Material
PEX
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Does Not Contain
PVC
Maximum Operating Pressure
160 psi @ 73 Degrees F
Resistance Properties
Chlorine Resistant
Application
Water
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Crimp
Reinforcement
Not Reinforced
Features
Multi-Purpose Fire Sprinkler, Non Barrier
For Fluid Type
Water
Minimum Operating Temperature
33 Degrees F
Clarity
Opaque
Color
Blue
Stripe Color
No Stripe
Jacket Material
No Jacket
Tube Form
Coil
Jacket Color
No Jacket
Flow Application
Fire Protection, Hot and Cold Potable Water, Hydronic Coils, Underground Fluid Distribution and Water Distribution to Manifolds
Flexibility
Flexible
System of Measurement
Inch
For Potable Water Use
Yes
Beverage, Food, and Water Compatibility
Potable Water
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color Blue, Hardness Not Applicable, Inside Diameter 43/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 3/4 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.