Zoro Homepage

PEX Tubing, Orange, 1 in, 100 ft, 80 psi

  • Mfr # Q5PAP100X

  • Zoro # G3744763


product price: $379.99
/ea
Free Shipping & Returns

Key Features

PEX Size
1 in
Inside Dia.
55/64 in
Outside Dia.
1 1/8 in
PEX Shape
Coil
Tube Material
Aluminum, PEX, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q5PAP100X
Zoro #
G3744763
UPC #
084169000538
Country of Origin
China

Dimensions

PEX Size
1 in
Inside Dia.
55/64 in
Outside Dia.
1 1/8 in
Wall Thickness
0.114 in
Tube Length
100 ft
Tube Bend Radius
6 3/4 in
Inside Diameter
1 in
Outside Diameter
1 9/32 in
Overall Length
100 ft
Bend Radius
6 3/4 in
PEX Copper Tube Size
1 in
Pipe Size
1"

Details

PEX Shape
Coil
Tube Material
Aluminum, PEX, Polyethylene
PEX Type
B
Max. Pressure
80 psi
Tube Color
Orange
Item
Tubing
Temp. Range
33 Degrees F to 180 Degrees F
Standards
ASTM F1281
Material
PEX
Features
Multi-Purpose Fire Sprinkler, Non Barrier
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Pressure
200 psi @ 73 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Flow Application
Fire Protection, Hot and Cold Potable Water, Hydronic Coils, Underground Fluid Distribution and Water Distribution to Manifolds
Autoclavable
No
Tube Form
Coil
Jacket Material
No Jacket
Flexibility
Flexible
Application
Water
Clarity
Opaque
For Fluid Type
Water
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
200 Degrees F
Fitting Compatibility
Compression
Minimum Operating Temperature
33 Degrees F
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Reinforcement
Aluminum Reinforced
Does Not Contain
PVC
Color
Orange
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color Orange, Hardness Not Applicable, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1 9/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1 in, PEX Type B, Resistance Properties Chemical Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.