Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Red, 1/2 in, 300 ft, 100 psi

  • Mfr # Q3PC300XRED

  • Zoro # G3747362


product price: $205.99
/ea
Free Shipping & Returns

Key Features

PEX Size
1/2 in
Inside Dia.
3/64 in
Outside Dia.
5/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3PC300XRED
Zoro #
G3747362
UPC #
084169668059
Country of Origin
United States

Dimensions

PEX Size
1/2 in
Inside Dia.
3/64 in
Outside Dia.
5/8 in
Wall Thickness
0.062 in
Tube Bend Radius
3 3/4 in
Tube Length
300 ft
Inside Diameter
15/32 in
Overall Length
300 ft
Outside Diameter
5/8 in
Bend Radius
3 3/4 in
PEX Copper Tube Size
1/2 in
Pipe Size
1/2"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
B
Max. Pressure
100 psi
Tube Color
Red
Item
Tubing
Standards
ASTM F1807
Temp. Range
33 Degrees F to 180 Degrees F
Material
PEX
Beverage, Food, and Water Compatibility
Potable Water
Resistance Properties
Chlorine Resistant
Fitting Compatibility
Crimp
Application
Water
Vacuum Rated
Not Rated for Vacuum
For Potable Water Use
Yes
Clarity
Opaque
Flow Application
Fire Protection, Hot and Cold Potable Water, Hydronic Coils, Underground Fluid Distribution and Water Distribution to Manifolds
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Features
Multi-Purpose Fire Sprinkler, Non Barrier
Autoclavable
No
Does Not Contain
PVC
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Minimum Operating Temperature
33 Degrees F
Tube Form
Coil
Maximum Operating Pressure
160 psi @ 73 Degrees F
System of Measurement
Inch
Color
Red
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Water
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color Red, Hardness Not Applicable, Inside Diameter 15/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1/2 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.