Zoro Homepage

PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi

  • Mfr # Q7PC100X

  • Zoro # G3628326


product price: $524.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

PEX Size
1 1/2 in
Inside Dia.
1 1/4 in
Outside Dia.
1 5/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q7PC100X
Zoro #
G3628326
UPC #
084169005885
Country of Origin
United States

Dimensions

PEX Size
1 1/2 in
Inside Dia.
1 1/4 in
Outside Dia.
1 5/8 in
Wall Thickness
0.18 in
Tube Bend Radius
9 3/4 in
Tube Length
100 ft
Bend Radius
9 3/4 in
Inside Diameter
1 1/4 in
PEX Copper Tube Size
1 1/2 in
Overall Length
100 ft
Outside Diameter
1 5/8 in
Pipe Size
1-1/2"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
B
Max. Pressure
100 psi
Tube Color
White
Item
Tubing
Standards
ASTM F1807
Temp. Range
33 Degrees F to 180 Degrees F
Material
PEX
Autoclavable
No
Clarity
Opaque
Resistance Properties
Chlorine Resistant
System of Measurement
Inch
Jacket Material
No Jacket
For Fluid Type
Water
Maximum Operating Pressure
160 psi @ 73 Degrees F
Application
Water
Jacket Color
No Jacket
Tube Form
Coil
For Potable Water Use
Yes
Does Not Contain
PVC
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Fitting Compatibility
Crimp
Flow Application
Fire Protection, Hot and Cold Potable Water, Hydronic Coils, Underground Fluid Distribution and Water Distribution to Manifolds
Maximum Operating Temperature
200 Degrees F
Flexibility
Semi-Flexible
Minimum Operating Temperature
33 Degrees F
Features
Multi-Purpose Fire Sprinkler, Non Barrier
Beverage, Food, and Water Compatibility
Potable Water
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Color
White
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color White, Hardness Not Applicable, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1 1/2 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.