Zoro Homepage

PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi

  • Mfr # Q6PC100X

  • Zoro # G3625797


product price: $463.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

PEX Size
1 1/4 in
Inside Dia.
1 3/64 in
Outside Dia.
1 3/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6PC100X
Zoro #
G3625797
UPC #
084169681393
Country of Origin
United States

Dimensions

PEX Size
1 1/4 in
Inside Dia.
1 3/64 in
Outside Dia.
1 3/8 in
Tube Length
100 ft
Wall Thickness
0.153 in
Tube Bend Radius
8 1/4 in
Outside Diameter
1 3/8 in
PEX Copper Tube Size
1 1/4 in
Inside Diameter
1 1/16 in
Overall Length
100 ft
Bend Radius
8 1/4 in
Pipe Size
1-1/4"

Description

Tubing, Application Water, Color White, Hardness Not Applicable, Inside Diameter 1 3/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1 1/4 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.