Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, White, 1/8 in, 100 ft, 100 psi

  • Mfr # Q0PC100

  • Zoro # G3746154


product price: $56.29
/ea

Key Features

PEX Size
1/8 in
Inside Dia.
5/32 in
Outside Dia.
1/4 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0PC100
Zoro #
G3746154
UPC #
084169490445
Country of Origin
United States

Dimensions

PEX Size
1/8 in
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Bend Radius
1 1/2 in
Wall Thickness
0.047 in
Tube Length
100 ft
Inside Diameter
5/32 in
Bend Radius
1 1/2 in
Overall Length
100 ft
Outside Diameter
1/4 in
PEX Copper Tube Size
1/8 in
Pipe Size
1/8"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
B
Max. Pressure
100 psi
Tube Color
White
Item
Tubing
Standards
ASTM F876, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61, Uniform Plumbing Code
Temp. Range
33 Degrees F to 180 Degrees F
Material
PEX
Autoclavable
No
Flow Application
Hot and Cold Water Distribution
Does Not Contain
PVC
Resistance Properties
Chlorine Resistant
Color
White
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Application
Water
Tube Form
Coil
Stripe Color
No Stripe
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
Clarity
Opaque
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-33 Degrees F
For Fluid Type
Water
For Potable Water Use
Yes
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Maximum Operating Pressure
160 psi @ 73 Degrees F
Features
Non Barrier
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color White, Hardness Not Applicable, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1/8 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.