Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, White, 2 in, 100 ft, 100 psi

  • Mfr # Q8PC100X

  • Zoro # G3739206


product price: $1,035.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

PEX Size
2 in
Inside Dia.
1 5/8 in
Outside Dia.
2 1/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8PC100X
Zoro #
G3739206
UPC #
084169011657
Country of Origin
United States

Dimensions

PEX Size
2 in
Inside Dia.
1 5/8 in
Outside Dia.
2 1/8 in
Wall Thickness
0.236 in
Tube Length
100 ft
Tube Bend Radius
12 3/4 in
PEX Copper Tube Size
2 in
Bend Radius
12 3/4 in
Outside Diameter
2 1/8 in
Overall Length
100 ft
Inside Diameter
1 5/8 in
Pipe Size
2"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
B
Max. Pressure
100 psi
Tube Color
White
Item
Tubing
Temp. Range
33 Degrees F to 180 Degrees F
Standards
ASTM F1807
Material
PEX
Resistance Properties
Chlorine Resistant
Flow Application
Fire Protection, Hot and Cold Potable Water, Hydronic Coils, Underground Fluid Distribution and Water Distribution to Manifolds
For Fluid Type
Water
Does Not Contain
PVC
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Tube Form
Coil
Clarity
Opaque
Maximum Operating Pressure
160 psi @ 73 Degrees F
Minimum Operating Temperature
33 Degrees F
Application
Water
Peristaltic Pump Compatible
No
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Color
White
Features
Multi-Purpose Fire Sprinkler, Non Barrier
Jacket Material
No Jacket
Fitting Compatibility
Crimp
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color White, Hardness Not Applicable, Inside Diameter 1 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 2 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 2 in, PEX Type B, Resistance Properties Chlorine Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.