Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Clamp, Single, 1 in. Tube Size

  • Mfr # QH5

  • Zoro # G7461596


product price: $0.38
/ea

Key Features

Material
Plastic
Type
Single
Tube Size
1 in
Hose Size
1 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH5
Zoro #
G7461596
UPC #
084169678904
Country of Origin
United States

Dimensions

Tube Size
1 in
Hose Size
1 in
Width
1.5 in
Pipe Size
1 in
Height
1 in
Length
1.5 in
Depth
1.5 in
Overall Width
1.5 in
For Maximum Outside Diameter
1 1/8 in
For Copper Tube Size
1 in
For Pipe Size
1 in
Overall Height
1 in
Overall Length
1.5 in

Details

Material
Plastic
Item
Plastic Clamp
Type
Single
Max. Pressure (PSI)
160
Temp. Range (F)
73 Degrees
Hardware Material
Zinc-Plated
Insert Material
PEX
Clamp Material
Plastic
For Use On
PEX
Maximum Operating Temperature
73 Degrees F
Clamp Type
Half Strap

Description

Plastic Clamp, Bolt Material Not Applicable, Clamp Material Plastic, Clamp Type Half Strap, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 1/8 in, For Pipe Size 1 in, Number of Mounting Holes Not Applicable, Overall Height 1 in, Overall Length 1.5 in, Overall Width 1.5 in, Maximum Operating Temperature 73 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.