Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Brass, Barbed 2 in

  • Mfr # QQP8GX

  • Zoro # G3725495


product price: $30.59
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Plug
Fitting Connection Type
PEx
Tube Size
2"
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQP8GX
Zoro #
G3725495
UPC #
084169012647
Country of Origin
China

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
PEX Size
2"
Pipe Size (Fittings)
2"
Overall Length
1 7/8 in
Fitting Tube Size Inner Diameter
2 in

Details

Item
Plug
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Plug
Fitting Connection Type
PEx
Specific Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Plug
Max. Pressure
80 psi
Pipe Fitting Connection Type
PEX
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Material
Brass
Pipe Fitting Material
Low Lead Brass
Fitting Material
Brass
Maximum Operating Pressure
80 psi
Minimum Operating Temperature
33 Degrees F
Fitting Shape
Plug
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Material Grade
C69300
Operating Pressure - Maximum
80 psi
For Media Type
Potable Water
Compatible Tube Material
PEX
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Brass, Material Brass, Material Grade C69300, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 2 in, Overall Length 1 7/8 in, Maximum Operating Temperature 200 Degrees F, Maximum Operating Pressure 80 psi, Standards ASTM F1807, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, Compatible Tube Material PEX, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.