Zoro Homepage

Plug, Poly Alloy, Barbed 1/2 in

  • Mfr # QXP5XP

  • Zoro # G3745874


product price: $2.19
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
Plug
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXP5XP
Zoro #
G3745874
UPC #
084169678935
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1"
PEX Size
1"
Pipe Size (Fittings)
1"
Overall Length
15/16 in
Fitting Tube Size Inner Diameter
1/2 in

Details

Item
Test Plug
Tube Fitting Material
Polyalloy
Specific Fitting Shape
Plug
Fitting Connection Type
PEx
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Plug
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Plug
Material
Polymer
Pipe Fitting Material
Polyalloy
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
80 psi
Fitting Material
Poly Alloy
Minimum Operating Temperature
33 Degrees F
Finish/Coating
Brushed
Fitting Shape
Plug
Application
Potable Water
Operating Temperature - Maximum
200 Degrees F
Compatible Tube Material
PEX
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
80 psi

Description

Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Test Plug, Application Potable Water, Fitting Material Poly Alloy, Material Polymer, Material Grade Not Applicable, Finish/Coating Brushed, Fitting Tube Size Inner Diameter 1/2 in, Overall Length 15/16 in, Maximum Operating Temperature 200 Degrees F, Maximum Operating Pressure 80 psi, Standards ASTM F2159, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.