Zoro Homepage

Plug, Polymer, Barbed 1 31/64 in,

  • Mfr # QEP8P

  • Zoro # G706135058


product price: $23.69
/ea

Key Features

Specific Fitting Shape
Test Plug
Barb Size
Standard
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEP8P
Zoro #
G706135058
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
2 3/8 in
Fitting Side A Tube Inner Diameter
1 31/64 in
Fitting Side 1 Tube Inner Diameter
1 31/64 in

Details

Item
Barbed Fitting Plug
Specific Fitting Shape
Test Plug
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Application
Potable Water
Finish
Polymer
Fitting Material
Polymer
Maximum Operating Pressure
160 psi
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Shape
Plug
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
PEX Connection Method
Expansion
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
73 Degrees F

Description

Barbed Fitting Plug, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 31/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 2 3/8 in, Specific Fitting Shape Test Plug, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene, Minimum Operating Temperature 73 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.