Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Polymer, Barbed 1 5/64 in,

  • Mfr # QEP7P

  • Zoro # G906135056


product price: $20.59
/ea

Key Features

Specific Fitting Shape
Test Plug
Barb Size
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side A Tube Inner Diameter
1 5/64 in
Overall Length
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEP7P
Zoro #
G906135056
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Overall Length
1 29/32 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Details

Item
Barbed Fitting Plug
Specific Fitting Shape
Test Plug
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Fitting Side A Connection Type
Barbed
Compatible Tube Material
Polyethylene
Minimum Operating Temperature
73 Degrees F
Finish
Polymer
Barb Style
Standard
Fitting Material
Polymer
Maximum Operating Pressure
160 psi
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Shape
Plug
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi
Connector Type
Coupling
PEX Connection Method
Expansion
For Media Type
Potable Water

Description

Barbed Fitting Plug, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 29/32 in, Specific Fitting Shape Test Plug, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene, Minimum Operating Temperature 73 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.