Shop ZURN
See all product information
Create Account
Plug, Polymer, Barbed 1/2 in
- Mfr # QEP3P
- Zoro # G8750084
product price:Â
$
2.15
/ea
Sold in multiples of 25 for
$53.75
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Material
Polymer
Overall Length
7/8 in
Connection Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEP3P
- Zoro #
- G8750084
- UPC #
- 084169119322
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Barbed
- Item
- Qep3P - Expansion Cr Test Plug
- Material
- Polymer
- Connection Type
- MNPT
- Fitting Material
- Polymer
- Application
- Potable Water
- For Tube ID
- 1/2 in
- Fitting Shape
- Plug
- End Connection Type
- Threaded
- Operating Pressure - Maximum
- 160 psi
- Operating Temperature - Maximum
- 200 Degrees F
- For Media Type
- Potable Water
- Shell Material
- Polymer
- Compatible Tube Material
- PEX
- PEX Connection Method
- Expansion
- Traction Material
- Polymer
Dimensions
- Overall Length
- 7/8 in
- For Tube Inside Diameter
- 1/2 in
- Fitting Tube Size Inner Diameter
- 1/2 in
- Length
- 7/8 in
Description
Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Material Grade Not Applicable, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 1/2 in, Overall Length 7/8 in, Compatible Tube Material PEX, Resistance Properties Not Applicable, Vacuum Rating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.