Zoro Homepage

Plug, Polymer, Barbed 31/32 in,

  • Mfr # QEP6P

  • Zoro # G807197177


product price: $12.59
/ea

Key Features

Specific Fitting Shape
Test Plug
Barb Size
Standard
Maximum Operating Pressure
160 psi
Overall Length
1 21/32 in
Finish
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEP6P
Zoro #
G807197177
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
1 21/32 in
Fitting Side A Tube Inner Diameter
31/32 in
Fitting Side 1 Tube Inner Diameter
31/32 in

Details

Item
Barbed Fitting Plug
Specific Fitting Shape
Test Plug
Maximum Operating Pressure
160 psi
Finish
Polymer
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Material
Polymer
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Shape
Plug
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
PEX Connection Method
Expansion
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Plug, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 31/32 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 21/32 in, Specific Fitting Shape Test Plug, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene, Minimum Operating Temperature 73 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.