Zoro Homepage

Pressure Reducing Valve, Bronze

  • Mfr # 112-625XL3

  • Zoro # G616091260


product price: $2,044.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Commercial Use, Residential Use
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
Valve Type
Pressure Reducing
Includes Strainer
Strainer Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-625XL3
Zoro #
G616091260
UPC #
889934286519
Country of Origin
United States

Dimensions

Overall Width
4 9/16 in
Outlet Connection Size
1 1/2 in
Pipe Size
1 1/2 in
Overall Height
9 5/8 in
Inlet Connection Size
1 1/2 in

Description

Pressure Reducing Valve,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.