Zoro Homepage

Pressure Reducing Valve, Bronze, 2" Pipe

  • Mfr # 2-625XL3C

  • Zoro # G216091264


product price: $2,528.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Commercial Use, Residential Use
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
Pilot Adjustment - Maximum
75 psi
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-625XL3C
Zoro #
G216091264
UPC #
889934286595
Country of Origin
United States

Dimensions

Outlet Connection Size
2 in
Pipe Size
2 in
Overall Height
10 in
Overall Width
4 9/16 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Application
Commercial Use, Residential Use
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
Item
Pressure Reducing Valve
Pilot Adjustment - Maximum
75 psi
For Media
Water
Outlet Connection Gender
Female
Operating Pressure - Maximum
75 psi
Pilot Adjustment - Minimum
15 psi
Operating Pressure - Minimum
15 psi
Union Type
Single
Valve Type
Pressure Reducing
Factory Set Pressure
50 psi
Stem Material
Stainless Steel
Fluid Temperature - Maximum
140 Degrees F
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Outlet Connection Type
NPT
Inlet Connection Type
Solder

Description

Pressure Reducing Valve,Bronze,2" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.