Zoro Homepage

Pressure Reducing Valve, Bronze, 2" Pipe

  • Mfr # 2-625XL3G

  • Zoro # G916091250


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Use, Residential Use
Body Material
Bronze
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-625XL3G
Zoro #
G916091250
UPC #
889934286618
Country of Origin
United States

Dimensions

Inlet Connection Size
2 in
Outlet Connection Size
2 in
Overall Width
4 9/16 in
Pipe Size
2 in
Overall Height
10 in

Details

Application
Commercial Use, Residential Use
Body Material
Bronze
Item
Pressure Reducing Valve
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
Fluid Temperature - Maximum
140 Degrees F
Valve Type
Pressure Reducing
Operating Pressure - Maximum
75 psi
Includes Strainer
Strainer Included
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Minimum
15 psi
For Media
Water
Stem Material
Stainless Steel
Factory Set Pressure
50 psi

Description

Pressure Reducing Valve,Bronze,2" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.