Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1020XL-10
Zoro #
G522409951
UPC #
670240217089
Country of Origin
Canada
Description
Trap Primer, Product Type Dilution Trap, Color Not Applicable, Overall Diameter Not Applicable, Outlet Connection Gender Male, Tank Capacity Not Applicable, Standards CSA Approved, UL Approved, Holding Temperature Continuous Not Applicable, Holding Temperature Intermitted Not Applicable, Outlet Pipe Size 1/2 in, Outlet Connection Type Not Applicable, Inlet Pipe Size 1/2 in, Material Galvanized Steel, Includes Access Panel, Supply Transformer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.