Zoro Homepage

PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain

  • Mfr # FD2-PV2-CC

  • Zoro # G8489496


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Round
For Use With
Ideal For Floor and Shower Drain Applications
Connection
Solvent Weld, Trap Primer
Grid Material
Strainer: Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2-PV2-CC
Zoro #
G8489496
UPC #
889934128499
Country of Origin
Taiwan, Province of China

Dimensions

Size
Strainer: 5"
Overall Diameter
9-27/32"

Details

Item
Adjustable Floor Drain
Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Round
For Use With
Ideal For Floor and Shower Drain Applications
Connection
Solvent Weld, Trap Primer
Grid Material
Strainer: Nickel Bronze
Pipe Dia In.
Outlet: 2"x 3"

Description

NcklBrnzTop 5 In. Assmbly,AdjstblFlrDrn,Dec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.