Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Plug, White, 2-1/2"

  • Mfr # CO2490-P25

  • Zoro # G5409299


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Type
Countersunk Plug
Length (In.)
2-1/2"
Material of Construction
PVC
Height (In.)
1/2"
Grid Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2490-P25
Zoro #
G5409299
UPC #
670240468092
Country of Origin
China

Dimensions

Length (In.)
2-1/2"
Height (In.)
1/2"

Details

Type
Countersunk Plug
Material of Construction
PVC
Grid Material
PVC
Connection
threaded
Item
PVC Plug,White,2-1/2"

Description

PVC Plug,White,2-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.