QICKPORT MANIFOLD 21 HOT, 21 COLD, 6 NON-SOFT W/1/2in VALVES

  • Mfr # QPPM21H21C6NS-3

  • Zoro # G515798819


product price:  $778.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPPM21H21C6NS-3
Zoro #
G515798819
UPC #
84169006172
Country of Origin
Germany

Dimensions

Length
48 in
Height
3 in
Width
6 in

Description

The Zurn QickPort Manifold is designed for longevity and durability with corrosion resistant and stainless steel construction. The QickPort is ideal for plumbing applications with optimized port configurations.


  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • 10-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.