Zoro Homepage
This item is Discontinued.
Zurn Reduced Pressure Detector Assembly 6-375ADACFM

Reduced Pressure Detector Assembly (Discontinued)

  • Mfr # 6-375ADACFM
  • Zoro # G7736931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-375ADACFM
Zoro #
G7736931
UPC #
612052083773
Country of Origin
United States

Dimensions

Width
23 in
Length
51.5 in
Height
39.5 in

Details

Item
Reduced Pressure Detector Assembly
Max Pressure
175 psi
Max. Temp
140° F

Description

Reduced Pressure Detector Assembly


  • Metered bypass reduces costs from unauthorized water use and leaks
  • Epoxy coating lowers scrap value for added theft deterrence
  • Provides protection where potential high health hazards exist
  • Epoxy coating lowers scrap value for added theft deterrence
  • ASSE® Listed
  • CSA® Certified
  • AWWA Compliant
  • FM® Approved
  • UL® Classified and C-UL® Classified
  • FM® Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.