Reduced Pressure Principle Backflow Prev

  • Mfr # 34-375XLFT

  • Zoro # G7513254


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Width
8
Length
14
Height
4.8
Features
EZSwap® Pressure Vessel is removable for easy access and added convenience
Material of Construction
Minimal bronze construction acts as theft deterrent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-375XLFT
Zoro #
G7513254
UPC #
612052200583
Country of Origin
United States

Dimensions

Width
8
Length
14
Height
4.8

Details

Item
Reduced Pressure Principle Backflow Prev
Features
EZSwap® Pressure Vessel is removable for easy access and added convenience
Material of Construction
Minimal bronze construction acts as theft deterrent
Application
Plumbing

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.